Beli makita 18v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Rechargeable Circular Saw 125mm (Mesin Gergaji Bundar Baterai)Deskripsi:Achieves a cutting feel comparable to that of an AC machine in a lightweight, compact body. Pursuing all aspects of "power," "precision," and "rigidity." "Wireless connectivity" not supported.atribut:
- Included Accessories: Shark Skin Premium White Tip Saw (A-67175), Hexagonal Wrench 5 (783203-8)
- Inner Diameter of Saw Blade (DIAmm): 20
- Main Unit Dimensions, Length L x Width W x Height H (mm): 256x183x246
- Mass (kg): 2.7 (including battery)
- Maximum Cutting Depth (mm): Tilt left 15° 20 (cutting edge)
- Maximum Cutting Depth at 45 ° (mm): 30
- Maximum Cutting Depth at 90 ° (mm): 47
- Outer Diameter of Saw Blade (DIAmm): 125
- Power Input (V): DC 18
- Product Type: only a main part
- Rotational Speed (min -1 [rpm]): 5400
- Makita Rechargeable cleaner 18V capsule typeDeskripsi:Powerful suction power only possible with 18V! The pipe with high-intensity LED light is hard to come out and does not wobble. The shape makes cleaning easy even without a T-shaped nozzle. The T-shaped nozzle adheres to the floor and does not float, allowing you to thoroughly clean deep areas such as under sofas and shelves. You can quickly switch it on/off when you want to use it. Simply twist the capsule to empty the dust. It is convenient for cleaning tight spaces where dust tends to accumulate, such as gaps in sashes, corners, and between furniture.atribut:
- Applicable battery: lithium ion
- Dust Capacity (L): 0.65
- Dust collection system: Capsule type
- Height (mm): 152
- Included Accessories: High-performance filters, nozzles, straight pipes, nozzles for sashes
- Length (mm): 999
- Mass (kg): 1.4 (including battery / excluding nozzles and pipes)
- Product Type: only a main part
- Shape of Switch: Trigger switch
- Suction Work Rate (W): 37
- Voltage (V): 18
- Width (mm): 114
- Makita Rechargeable Impact Driver DrillDeskripsi:18V Lithium Series: 20% faster working speed (compared to previous Makita models) Approximately 15% improvement in work volume per charge (estimated)! (Compared to previous Makita models) Battery remaining capacity display (3 levels)atribut:
- Battery: lithium ion
- Battery Voltage (V): 18
- Chucking Size (mm): 1.5~13
- Drilling Capacity, Concrete (mm): 16
- Drilling Capacity, to Steel (mm): 13
- Drilling Thickness (mm): Woodworking: 38, Zabori: 76
- Included Accessories: + Bit 2-65, stopper pole, side grip, hook
- Mass (kg): 2.3 (including battery)
- Maximum Tightening Torque (Nm [kgfcm]): 84[860]
- Number ofImpact (min -1 [times / min]): High speed: 0 to 30000, low speed: 0 to 6000
- Overall Length (mm): 225
- Rotational Speed (min -1 [rpm]): High speed: 0 to 2000, low speed: 0 to 400
- Screw Tightening Capacity (mm), Wood screw: 10x90
- Specification: With LED light, one-sleeve chuck (with lock function), continuously variable transmission, 2-speed, with brake, for both forward and reverse
- Tightening Force: 21 steps
- BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)atribut:
- K3L License: Yes
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Deskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Makita Cordless Impact Drill (Mesin Bor Beton Baterai)Deskripsi:Here it is! The latest from Makita, the DHP490WVE 18V cordless impact drill, designed to make every DIY project easier and more powerful. Developed from its predecessor, it's even more compact.But it maintains the same powerful performance with the LXT BASIC system. Designed to be a more economical option. The Basic series is designed to meet the needs of beginner users. Same great quality, now at a more affordable price.atribut:
- Chuck size (mm): 13
- Idle Speed High Gear (rpm): 0-1.900
- Idle Speed Low Gear (rpm): 0-500
- Impact Rate High Gear (rpm): 0-28.500
- Impact Rate Low Gear (rpm): 0-7.500
- Maximum Torque (N m): 65
- Motor Type: Brushless BL Motor
- Voltage (V): 18
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Fast ChargerDeskripsi:Quick charger for CXT batteries 10.8V/12Vmaxatribut:
- Quantity Per Package (Piece): 1
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga makita 18v Terbaru October 2026
| Makita Rechargeable Circular Saw 125mm (Mesin Gergaji Bundar Baterai) | Rp7.999.900 |
| Makita Rechargeable cleaner 18V capsule type | Rp1.999.900 |
| Makita Rechargeable Impact Driver Drill | Rp4.299.900 |
| BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan) | Rp1.199.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| Makita Cordless Drill Driver Brushless (Mesin Bor Baterai) | Rp4.499.900 |
| Makita Electric Drill Machine (Mesin Bor Listrik) | Rp469.900 |
| Makita Cordless Impact Drill (Mesin Bor Beton Baterai) | Rp4.599.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| Makita Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/9mP114661346-1.jpg)


/P101518664-2.jpg)
/P101578446-1.jpg)
/6nP104977239-1.jpg)
/P101578101-1.jpg)
/1eP114832050-1.jpg)
/P101578316-1.jpg)
/8lP101578309-4.jpg)
/P101578286-1.jpg)

/ktP106203749-1.jpg)
/P101578255-1.jpg)
/raP104042982-1.jpg)
/P103083597-2.jpg)


/P101000154-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)